Skip Content
SDS HAMMER 1-1/8IN-BARE M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS HAMMER 1-1/8IN-BARE M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2715-20
  • Mfr. Model # 2715-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Battery Included No
  • Blows per Minute 0-5000
  • Stop Rotation Yes
  • No Load RPM 1 to 1350
  • Voltage 18
  • Impact Energy 3.3 ft-lbs.
  • Chuck Type SDS Plus
  • Tool Weight 7.7 lbs.
  • Standards CSA
  • Battery Capacity 4.0 Ah
  • Tool Length 12-3/4"
  • Green Environmental Attribute Product is Rechargeable
  • Battery Included / Bare Tool Bare Tool
  • Solid Bit Capacity 1-1/8"
  • Capacity in Concrete 1-1/8"
  • Core Bit Capacity 3"
  • Cordless Tool Battery Type Li-Ion
  • Features Clutch, AVS Anti Vibration System, 3-Mode Operation
  • Includes Side Handle
  • Item Rotary Hammer Kit
  • Handle Type Side Handle
  • Battery Pack Replacement 48-11-1840
  • Brushless Motor Yes
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list