Skip Content
SDS DOUBLE STATION 2 RING BINDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS DOUBLE STATION 2 RING BINDERS

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG6043
  • Mfr. Model # 6043
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Depth 4"
  • Includes Center Board, SDS Binder (Bilingual)
  • Height 20"
  • Item SDS Right To Understand Station
  • Material Recycled Aluminum
  • Legend Right To Understand
  • Width 29"
  • Legend/Background Color Red
  • Standards GHS HazCom Standards
  • Language English/Spanish
  • Mounting Type Wall Mount
  • Legend Color Red, White
  • Portable No
  • Binder Holder Type Pocket
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Background Color Red, White
  • No. of Binders Included 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list