Skip Content
SDS+ CORE PIN 1-1/4 -1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS+ CORE PIN 1-1/4 -1-1/2

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-6150
  • Mfr. Model # 48-20-6150
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 0.2 lbs

Product Details

Bushing tool. Hex shank. Shank length 9-3/4" and shank size 1-1/8".

Technical Specs

  • Item SDS Core Bit Centering Pin
  • Application Masonry and Concrete Drilling
  • For Use With 45L404, 45L405, 45L406, 45L225, 45L224
  • Size (In.) 1-1/4" to 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list