SDS CORE 8 ADAPTER1 -1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS CORE 8 ADAPTER1 -1-1/2

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-03-3545
  • Mfr. Model # 48-03-3545
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 0.5 lbs

Product Details

Spline, Overall Length (In.) 10.25, Shank Shape Spline

Technical Specs

  • Type Spline
  • Overall Length (In.) 10.25
  • For Use With 1" - 1-1/2" Core bits
  • Item SDS Plus Core Adapter
  • Length (In.) 8
  • Shank Type SDS Plus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list