Skip Content
SDS+ CORE 4 PLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS+ CORE 4 PLATE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-6161
  • Mfr. Model # 48-20-6161
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 0.1 lbs

Product Details

Slotting chisel. SDS max shank. Shank length 15" and shank size 1-1/8".

Technical Specs

  • Application Masonry and Concrete Drilling
  • Item Guide Plate
  • For Use With 45L417, 45L412, 45L225, 45L224
  • Size (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list