Skip Content
SDS+ CORE 2-1/2X2-13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS+ CORE 2-1/2X2-13/16

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-5040
  • Mfr. Model # 48-20-5040
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 1.31 lbs

Product Details

Thin Wall for SDS-PLUS, Overall Length (In.) 3.5, Shank Shape SDS-PLUS

Technical Specs

  • Application Masonry and Concrete Drilling
  • Drilling Length (In.) 2-13/16
  • Thread Size Standard
  • Size (In.) 2-1/2
  • Item SDS Plus Core Bit
  • Overall Length 3.5"
  • For Use With 45L425, 45L420, 45L417, 45L225, 45L224

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List