SDS CORE 12 ADAPTER1 -1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS CORE 12 ADAPTER1 -1-1/2

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-03-3551
  • Mfr. Model # 48-03-3551
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 0.81 lbs

Product Details

SDS-PLUS, Overall Length (In.) 14, Shank Shape SDS-PLUS

Technical Specs

  • For Use With 1" to 1-1/2" Core bits
  • Item SDS Plus Core Adapter
  • Length (In.) 12
  • Overall Length (In.) 14
  • Type SDS Plus
  • Shank Type SDS Plus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list