Skip Content
SDS+ CORE 1-3/4X2-13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS+ CORE 1-3/4X2-13/16

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-5030
  • Mfr. Model # 48-20-5030
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 469
  • Shipping Weight 0.92 lbs

Product Details

SDS-MAX, Overall Length (In.) 7.44, Shank Shape SDS-MAX

Technical Specs

  • Application Masonry and Concrete Drilling
  • Item SDS Plus Core Bit
  • Size (In.) 1-3/4
  • For Use With 45L425, 45L418, 45L417, 45L225, 45L224
  • Drilling Length (In.) 2-13/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list