Skip Content
SDS+CONCRETESCREWINSTALLKIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS+CONCRETESCREWINSTALLKIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-7497
  • Mfr. Model # 48-20-7497
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 464
  • Shipping Weight 0.95 lbs

Product Details

Spline, Overall Length (In.) 11.2, Shank Shape Spline, Includes 1 Each 5/32 In. and 3/16 In. (7 In.) SDS+ Drill Bits, Drive Sleeve, #2 & #3 Phillips Insert Bits, 1/4 In. & 5/16 In. Nutsetters

Technical Specs

  • Includes 5/32" x 7" SDS Plus Bit with Hex, 3/16" x 7" SDS Plus Bit with Hex, Drive Sleeve, 1/4" Hex Drive Bit, 5/16" Hex Drive Bit, #2 Phillips Driver Bit, #3 Phillips Driver Bit, Carrying Pouch
  • Item Hammer Drill Bit Set
  • Shank Shape SDS Plus
  • Number of Pieces 7
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list