Skip Content
SDS CENTER (18IN X 24IN) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS CENTER (18IN X 24IN)

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1012
  • Mfr. Model # GHS1012
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Height 18"
  • Material Rigid Plastic
  • Includes (1) SDS Binder
  • Depth 7"
  • Width 24"
  • Language English
  • Mounting Type Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list