Skip Content
SDS BIONIC BIT 7/8X9 1/2 PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SDS BIONIC BIT 7/8X9 1/2 PKG

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX225120
  • Mfr. Model # 225120
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.087 lbs

Technical Specs

  • Shank Shape SDS Plus
  • Item Hammer Drill Bit
  • Drilling Length 7"
  • Overall Length 9-1/2"
  • Number of Cutter Heads 2
  • Bit Dia. 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list