Skip Content
SDS BINDER ENGLISH YELLOW 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDS BINDER ENGLISH YELLOW 3IN

ACCUFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFZRS643
  • Mfr. Model # ZRS643
  • UNSPSC # 44122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.145 lbs

Technical Specs

  • Height 11-5/8"
  • Depth 3-1/2"
  • Item SDS Binder
  • Width 12"
  • Material Plastic
  • Legend Safety Data Sheets
  • Legend/Background Color Red/Yellow
  • Ring Size 3"
  • Language English
  • Includes 36" Metal Security Chain
  • Background Color Yellow
  • Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list