SDS BINDER ENGLISH YELLOW 2 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS BINDER ENGLISH YELLOW 2 1/2IN

ACCUFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFZRS642
  • Mfr. Model # ZRS642
  • UNSPSC # 44122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.045 lbs

Technical Specs

  • Depth 3-1/8"
  • Material Plastic
  • Item SDS Binder
  • Height 11-5/8"
  • Width 11-3/4"
  • Legend Safety Data Sheets
  • Language English
  • Legend/Background Color Red/Yellow
  • Ring Size 2-1/2"
  • Includes 36" Metal Security Chain
  • Legend Color Red
  • Background Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list