SDS BINDER 3.0IN RING (600 SHEETS) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SDS BINDER 3.0IN RING (600 SHEETS)

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG6035
  • Mfr. Model # 6035
  • UNSPSC # 44122037
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Depth 3"
  • Height 12"
  • Item SDS Safety Data Sheets Binder
  • Material Recycled Polyethylene
  • Legend SDS Safety Data Sheets
  • Width 12-1/2"
  • Legend/Background Color Red
  • Language English/Spanish
  • Ring Size 3"
  • Background Color Red, White
  • Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list