SDS ADAPTOR RATIO SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SDS ADAPTOR RATIO SYSTEM

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX155472
  • Mfr. Model # 155472
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.321 lbs

Technical Specs

  • Overall Length (In.) 4-1/4
  • Shank Length (In.) 2-1/4
  • Application Drilling, Rebar Cutting
  • Shank Type SDS+
  • Shank Size (In.) 5/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list