SDP SR BTOOTH DBL HEARING PROTECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SDP SR BTOOTH DBL HEARING PROTECT

SENSEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SENSMSDPSR1
  • Mfr. Model # SMSDPSR1
  • UNSPSC # 46181704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

Smart double protection muff - SDP. Communicate in environments up to 120 dB (A). Isolates and enhances speech and suppresses background noise. All noise protection - impact, intermittent, continuous. Binaural capability - speech and noise direction recognition. Face-to-face communication. Two-way radio interface. Bluetooth(R) connectivity. FM short-range communication. 82 dB (A) in-ear speaker limit. MP3 interface. Durable adjustable headband. Longwearing comfort. Simple tactile adjustment with

Technical Specs

  • Item Headband Model
  • Noise Reduction Rating NRR 30 dB
  • Standards ANSI S3.19, EN352
  • Ear Muff Style Over-the-Head
  • Battery Type None
  • Ear Muff Shell Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list