Skip Content
SDC BENCHTOP TEMP CONTROLLER,120V,J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SDC BENCHTOP TEMP CONTROLLER,120V,J

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P844
  • Mfr. Model # 13P844
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Temperature Conrtoller
  • Temp. Range 32-999 Degrees F (0- 600 Degrees C)
  • Alarms NA
  • Control Mode ON/OFF
  • Hysteresis 1-20 DEGREES
  • Description/Special Features SDC BENCHTOP TEMPERATURE CONTROLLER, 120V J-TYPE, Degrees F, ON-OFF CONTROL
  • Input Voltage 120
  • Setting Accuracy Accuracy: +/- 0.6% of Span, +/- 1 Digit
  • Power Consumption 120 VAC
  • Sensor Type J
  • Output 120 VAC
  • Switch Function ON / OFF
  • Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list