SD EVOLUTION W/ VOICE ALARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SD EVOLUTION W/ VOICE ALARM

SPEECHPOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RATCSA-POD
  • Mfr. Model # CSA-POD
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour White
  • Operating Temp. Above 25 Degrees F
  • Package Quantity 1
  • Item
  • Alarm Output Voice
  • Mounting Screws
  • IP Rating IP 53
  • Coverage Width (Deg) 120 Degrees FOV @ 18 ft.
  • Input Power 2 W @ 6 VDC