SCREW MACHINE CHH/PH 4.8 ZP M2.5-0.45X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACHINE CHH/PH 4.8 ZP M2.5-0.45X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.025.0012
  • Mfr. Model # M24660.025.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Finish Galvanized
  • Item Machine Screw
  • Length 12mm
  • Material 4.8 Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Head Type Raised Cheese
  • Driver Size #1
  • Drive Type Phillips
  • Thread Length 12mm
  • Head Height 2.0 mm
  • Meets/Exceeds DIN 7985-H
  • Tensile Strength (PSI) 60900
  • Head Dia. 5mm
  • Rockwell Hardness B71 - B99
  • System of Measurement Metric
  • Dia./Thread Size M2.5-0.45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list