Skip Content
SCULLERY SINK,SINGLEBOWL,FLOOR MOUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCULLERY SINK,SINGLEBOWL,FLOOR MOUN

ELKAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U311
  • Mfr. Model # 11U311
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1766
  • Shipping Weight 28.0 lbs

Technical Specs

  • Gauge 18
  • Standards NSF
  • Item Scullery Sink
  • Mounting Type Floor
  • Number of Holes 2
  • Back Splash SA
  • Side Splash No
  • Body Material Stainless Steel
  • Includes 3-1/2" dia. Drain, Basket Strainer
  • Number of Stations 1
  • Overall Length 36-1/2"
  • Overall Width 25-13/16"
  • Bowl Size 16" x 20"
  • Drain Opening 3-1/2"
  • Overall Height 43-3/4"
  • Faucet Mounting Centers 8"
  • With Faucet / Without Faucet Without Faucet
  • Back Splash Height 9"
  • Bowl Depth 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list