SCRWDRVR M4 1/4 HEX KIT 1 BAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCRWDRVR M4 1/4 HEX KIT 1 BAT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2101-21
  • Mfr. Model # 2101-21
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 407
  • Shipping Weight 1.01 lbs

Technical Specs

  • Handle Type In-Line, 2 Position
  • Includes (1) M4(TM) 1/4" Hex Screwdriver (Bare Tool) (2101-20), (1) M4(TM) 2.0 Battery (48-11-2001), (1) M4(TM) Charger (48-59-2001)
  • Item Screw driver
  • Max. Torque 44 in-lbs.
  • Battery Pack Replacement 48 11 2001
  • Battery Included No
  • Clutch Style Adjustable
  • No Load RPM 200/600
  • Tool Weight 0.9 lbs.
  • Voltage 4.0
  • Tool Length 9-5/8"
  • Chuck Size 1/4"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Features 21 Position Clutch Setting With Auto Shut-off
  • Battery Capacity 2.0Ah
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list