Skip Content
SCRWDRVR M4 1/4 HEX BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRWDRVR M4 1/4 HEX BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2101-20
  • Mfr. Model # 2101-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.26 lbs

Technical Specs

  • Handle Type In-Line, 2 Position
  • Item Screw driver
  • Battery Included No
  • Max. Torque 44 in-lbs.
  • Battery Pack Replacement MTL48 11 2401 or MTL48 11 2402
  • No Load RPM 200/600
  • Clutch Style Adjustable
  • Tool Weight 0.9 lbs.
  • Voltage 4 V
  • Tool Length 9-5/8"
  • Chuck Size 1/4"
  • Green Environmental Attribute Product is Rechargeable
  • Includes (1) 34g853
  • Features 21 Position Clutch Setting With Auto Shut-off
  • Battery Capacity 2.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list