Skip Content
SCRWDRIVR WIREBNDING RND-SHNK PH#1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRWDRIVR WIREBNDING RND-SHNK PH#1

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN603-3B
  • Mfr. Model # 603-3B
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Overall Length 6-3/4
  • Handle Design Cushion Grip
  • Shank Length 3"
  • Shank Shape Round
  • Tip Size No. 1
  • Tip Style Phillips
  • Features Metal Stud Offers a Convenient and Easy Way to Bend, Loop and Connect Solid Wire when Installing Outlets and Switches, Cushion-Grip Handle for Greater Torque and Comfort, Premium Chrome-Plated for Smooth Feel and Corrosion Resistance, Internal Flanges Inside Handle Provide Solid, Twist-Resistant Blade Anchor, Special Heat-Treated Shafts, Precision-Machined Tip for Exact Fit, Tip-Ident(R) Quickly Identifies the Screwdriver Type and Tip Orientation
  • Finish Chrome-Plated
  • Item Screwdriver
  • Handle Material Acetate with Cushion Grip
  • Standards ASME, ANSI
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list