SCRW TAPPNG ND/HX HD 8X1 100/BX 8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW TAPPNG ND/HX HD 8X1 100/BX 8X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC213-141
  • Mfr. Model # 213-141
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1034
  • Shipping Weight 0.01 lbs

Product Details

Hex head tapping screw, zinc plated. Size: 8 x 1 inch.

Technical Specs

  • Package Quantity 100
  • Size 8
  • Item Hex Head Tapping Screw
  • Length 1"
  • Material zinc plated
  • Driver Size #8 x 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list