Skip Content
SCRW ST SKT D916 CUPP ZP M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SKT D916 CUPP ZP M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07850.040.0012
  • Mfr. Model # M07850.040.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 200
  • Finish Zinc Plated
  • Material Steel
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Class 45H
  • Thread Size M4 x 0.7mm
  • Drive Type Hexagon Socket
  • Drive Size 2 mm
  • Overall Length 12mm
  • Point Type Cup
  • Meets DIN 916
  • System of Measurement Metric
  • Point Material Alloy Steel
  • Rockwell Hardness HRC45 - HRC53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list