Skip Content
SCRW ST SKT D916 CUPP ZP M10-1.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SKT D916 CUPP ZP M10-1.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07850.100.0008
  • Mfr. Model # M07850.100.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Set Screw
  • Package Quantity 50
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M10 x 1.5mm
  • Class 45H
  • Drive Size 5 mm
  • Overall Length 8mm
  • Drive Type Hex Socket
  • Point Type Cup
  • Meets D916
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric
  • Point Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list