SCRW ST SKT D916 CUPP SSA2 M3-0.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW ST SKT D916 CUPP SSA2 M3-0.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.030.0008
  • Mfr. Model # M51260.030.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Package Quantity 100
  • Material Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 1.5 mm
  • Thread Size M3 x 0.5mm
  • Class 70
  • Overall Length 8mm
  • Point Type Cup
  • Drive Type Hexagon Socket
  • Meets DIN 916
  • Decimal Equivalent 0.118"
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list