Skip Content
SCRW ST SKT D916 CUPP SSA2 M3-0.5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SKT D916 CUPP SSA2 M3-0.5X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.030.0005
  • Mfr. Model # M51260.030.0005
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Stainless Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M3 x 0.5mm
  • Class 70
  • Overall Length 5mm
  • Drive Type Hexagon Socket
  • Drive Size 1.5 mm
  • Point Type Cup
  • Meets DIN 916
  • Decimal Equivalent 0.118"
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list