SCRW ST SKT D916 CUPP SSA2 M16-2X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW ST SKT D916 CUPP SSA2 M16-2X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.160.0020
  • Mfr. Model # M51260.160.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 25
  • Finish Plain
  • Material Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M16 x 2mm
  • Class 70
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Point Type Cup
  • Overall Length 20mm
  • Meets D916
  • Rockwell Hardness HRB 96 - HRC 33
  • System of Measurement Metric
  • Point Material A2 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list