Skip Content
SCRW ST SKT D914 CON CL45H M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SKT D914 CON CL45H M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07800.060.0035
  • Mfr. Model # M07800.060.0035
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • Item Set Screw
  • Material Steel
  • Finish Plain
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M6 x 1mm
  • Class 45H
  • Drive Size 3 mm
  • Overall Length 35mm
  • Drive Type Hexagon Socket
  • Point Type Cone
  • Meets DIN 914
  • Point Material Steel
  • System of Measurement Metric
  • Rockwell Hardness HRC 45 - HRC 53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list