Skip Content
SCRW ST SKT D914 CON CL45H M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SKT D914 CON CL45H M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07800.060.0010
  • Mfr. Model # M07800.060.0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Steel
  • Thread Size M6 x 1mm
  • Class 45H
  • Drive Size 3 mm
  • Drive Type Hexagon Socket
  • Overall Length 10mm
  • Meets DIN 914
  • Point Type Cone
  • Point Material Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list