Skip Content
SCRW ST SKT D914 CON CL45H M5-0.8X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SKT D914 CON CL45H M5-0.8X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07800.050.0005
  • Mfr. Model # M07800.050.0005
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 2.50 mm
  • Class 45H
  • Item Set Screw
  • Thread Size M5 x 0.8mm
  • Overall Length 5mm
  • Drive Type Hexagon Socket
  • Point Type Cone
  • Meets DIN 914
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list