Skip Content
SCRW ST SKT D914 CON CL45H M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SKT D914 CON CL45H M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07800.040.0008
  • Mfr. Model # M07800.040.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Set Screw
  • Package Quantity 100
  • Thread Size M4 x 0.7mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 45H
  • Drive Size 2 mm
  • Drive Type Hexagon Socket
  • Overall Length 8mm
  • Meets DIN 914
  • Point Type Cone
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list