Skip Content
SCRW ST SKT D914 CON CL45H M3-0.5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SKT D914 CON CL45H M3-0.5X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07800.030.0005
  • Mfr. Model # M07800.030.0005
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Package Quantity 100
  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M3 x 0.5mm
  • Drive Size 1.5 mm
  • Class 45H
  • Drive Type Hexagon Socket
  • Meets DIN 914
  • Point Type Cone
  • Overall Length 5mm
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list