Skip Content
SCRW ST SK D916 CUPP ZP M12-1.75X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D916 CUPP ZP M12-1.75X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07850.120.0040
  • Mfr. Model # M07850.120.0040
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.94 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Set Screw
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 50
  • Drive Size 6 mm
  • Thread Size M12 x 1.75mm
  • Class 45H
  • Drive Type Hex Socket
  • Point Type Cup
  • Meets D916
  • Overall Length 40mm
  • System of Measurement Metric
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list