SCRW ST SK D916 CUPP ZP M12-1.75X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW ST SK D916 CUPP ZP M12-1.75X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07850.120.0035
  • Mfr. Model # M07850.120.0035
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Alloy Steel
  • Item Set Screw
  • Package Quantity 50
  • Thread Size M12 x 1.75mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 45H
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Overall Length 35mm
  • Point Type Cup
  • Meets D916
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list