Skip Content
SCRW ST SK D916 CUPP ZP M10-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D916 CUPP ZP M10-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07850.100.0025
  • Mfr. Model # M07850.100.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • Finish Zinc Plated
  • Package Quantity 50
  • Item Set Screw
  • Material Alloy Steel
  • Drive Size 5 mm
  • Thread Size M10 x 1.5mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Point Type Cup
  • Class 45H
  • Overall Length 25mm
  • Drive Type Hex Socket
  • Meets D916
  • Point Material Alloy Steel
  • System of Measurement Metric
  • Rockwell Hardness HRC 45 - HRC 53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list