SCRW ST SK D916 CUPP ZP M10-1.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW ST SK D916 CUPP ZP M10-1.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07850.100.0016
  • Mfr. Model # M07850.100.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Set Screw
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Alloy Steel
  • Thread Size M10 x 1.5mm
  • Class 45H
  • Drive Size 5 mm
  • Overall Length 16mm
  • Point Type Cup
  • Drive Type Hex Socket
  • Meets D916
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list