Skip Content
SCRW ST SK D916 CUPP SSA2 M5-0.8X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D916 CUPP SSA2 M5-0.8X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.050.0030
  • Mfr. Model # M51260.050.0030
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.97 lbs

Technical Specs

  • Finish Plain
  • Material Stainless Steel
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Class 70
  • Thread Size M5 x 0.8mm
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Point Type Cup
  • Meets D916
  • Overall Length 30mm
  • Decimal Equivalent 0.125"
  • System of Measurement Metric
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material A2 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list