Skip Content
SCRW ST SK D916 CUPP SSA2 M5-0.8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D916 CUPP SSA2 M5-0.8X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.050.0016
  • Mfr. Model # M51260.050.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Material Stainless Steel
  • Thread Size M5 x 0.8mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 25
  • Drive Size 2.50 mm
  • Class 70
  • Overall Length 16mm
  • Drive Type Hexagon Socket
  • Point Type Cup
  • Meets DIN 916
  • Decimal Equivalent 0.197"
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list