Skip Content
SCRW ST SK D916 CUPP SSA2 M5-0.8X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D916 CUPP SSA2 M5-0.8X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.050.0012
  • Mfr. Model # M51260.050.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.07 lbs

Technical Specs

  • Material Stainless Steel
  • Finish Plain
  • Item Set Screw
  • Package Quantity 25
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M5 x 0.8mm
  • Class 70
  • Drive Size 2.50 mm
  • Overall Length 12mm
  • Point Type Cup
  • Drive Type Hexagon Socket
  • Meets DIN 916
  • Decimal Equivalent 0.197"
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list