Skip Content
SCRW ST SK D916 CUPP SSA2 M5-0.8X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D916 CUPP SSA2 M5-0.8X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.050.0010
  • Mfr. Model # M51260.050.0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Material Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M5 x 0.8mm
  • Package Quantity 100
  • Class 70
  • Drive Size 2.50 mm
  • Drive Type Hexagon Socket
  • Overall Length 10mm
  • Point Type Cup
  • Meets DIN 916
  • Decimal Equivalent 0.197"
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list