Skip Content
SCRW ST SK D916 CUPP SSA2 M4-0.7X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D916 CUPP SSA2 M4-0.7X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.040.0025
  • Mfr. Model # M51260.040.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Stainless Steel
  • Thread Size M4 x 0.7mm
  • Package Quantity 100
  • Class 70
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hex Socket
  • Drive Size 2 mm
  • Overall Length 20mm
  • Meets D916
  • Point Type Cup
  • Decimal Equivalent 0.125"
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material A2 Stainless Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list