SCRW ST SK D916 CUPP SSA2 M4-0.7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW ST SK D916 CUPP SSA2 M4-0.7X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.040.0020
  • Mfr. Model # M51260.040.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.32 lbs

Technical Specs

  • Material Stainless Steel
  • Finish Plain
  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M4 x 0.7mm
  • Drive Size 2 mm
  • Overall Length 20mm
  • Drive Type Hex Socket
  • Point Type Cup
  • Class 70
  • Meets D916
  • Decimal Equivalent 0.125"
  • Rockwell Hardness HRB 96 - HRC 33
  • System of Measurement Metric
  • Point Material A2 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list