SCRW ST SK D916 CUPP SSA2 M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW ST SK D916 CUPP SSA2 M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.040.0012
  • Mfr. Model # M51260.040.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Stainless Steel
  • Thread Size M4 x 0.7mm
  • Package Quantity 50
  • Drive Size 2 mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 70
  • Drive Type Hexagon Socket
  • Overall Length 12mm
  • Point Type Cup
  • Meets DIN 916
  • Decimal Equivalent 0.157"
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list