SCRW ST SK D916 CUPP MF M16-1.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW ST SK D916 CUPP MF M16-1.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07852.160.0040
  • Mfr. Model # M07852.160.0040
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Package Quantity 25
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M16 x 1.5mm
  • Class 45H
  • Drive Type Hex Socket
  • Drive Size 8 mm
  • Type Metric Fine
  • Overall Length 40mm
  • Point Type Cup
  • Meets D916
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list