!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SCRW ST SK D916 CUPP MF M12-1.5X30

SCRW ST SK D916 CUPP MF M12-1.5X30

APPROVED VENDOR

SCRW ST SK D916 CUPP MF M12-1.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRW ST SK D916 CUPP MF M12-1.5X30

SCRW ST SK D916 CUPP MF M12-1.5X30

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM07852.120.0030
  • Mfr. Model # M07852.120.0030
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs
Suggested Replacement Product
SCRW ST SK D916 CUPP MF M12-1.5X30,50/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.85 / PACKAGE of 50

EHC: EHC :

Technical Specs

  • Item Set Screw
  • System of Measurement Metric
  • Overall Length 30mm
  • Drive Size 6 mm
  • Finish Plain
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Cup
  • Thread Size M12 x 1.5mm
  • Drive Type Hex Socket
  • Material Steel
  • Point Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list