Skip Content
SCRW ST SK D916 CUPP MF M10-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D916 CUPP MF M10-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07852.100.0025
  • Mfr. Model # M07852.100.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Finish Plain
  • Item Set Screw
  • Package Quantity 50
  • Material Steel
  • Type Metric Fine
  • Thread Size M10 x 1.25mm
  • Class 45H
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Overall Length 25mm
  • Point Type Cup
  • Meets D916
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list