Skip Content
SCRW ST SK D916 CUPP A2 M8-1.25X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ST SK D916 CUPP A2 M8-1.25X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.080.0020
  • Mfr. Model # M51260.080.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M8 x 1.25mm
  • Package Quantity 10
  • Material Stainless Steel
  • Class 70
  • Drive Size 4 mm
  • Overall Length 20mm
  • Drive Type Hexagon Socket
  • Meets DIN 916
  • Point Type Cup
  • Decimal Equivalent 0.315"
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list