Skip Content
SCRW ST SK D916 CUPP A2 M2.5-0.45X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRW ST SK D916 CUPP A2 M2.5-0.45X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51260.025.0006
  • Mfr. Model # M51260.025.0006
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material A2 Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size M2.5 x 0.45mm
  • Class 70
  • Drive Type Hex Socket
  • Drive Size 1.3 mm
  • Overall Length 6mm
  • Point Type Cup
  • Meets D916
  • Decimal Equivalent 0.125"
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material A2 Stainless Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list